Abbotsford
goua50qs2504

MERSEN A50QS250-4 250Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse

Price $476.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A50QS250-4

Description

AMP-TRAP® Semiconductor protection fuse encompasses the best protection features - lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc. Ultra compact sizes allow down-sizing of existing equipment.

Specifications

Brand Name Ferraz Shawmut Item Name Semiconductor Fuse
Type Round Style Series A50QS
Voltage Rating 500 VAC Amperage Rating 250 A
Interrupt Rating 200 kA Mounting Type Bolt
Terminal Connection Blade Standards UL File 60314 AC: UL Guide No. JFHR2 DC Tested to UL standard 198L Parameters (70-1200A), CSA Certified LR12636
Application Protection of 500 V or Less Motor Drives, UPS, Inverters, etc UPC 782001947781

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok