Abbotsford
goua70p504

MERSEN A70P50-4 50A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse

Price $233.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A70P50-4

Description

AMP-TRAPĀ® Form 101 semiconductor protection fuse were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement. Controlled arc voltage reduces stress to circuit components during fuse clearing.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Round Voltage Rating 700 VAC
Amperage Rating 50 A Interrupt Rating 100 kA
Mounting Type Bolt Terminal Connection Bolt
Standards UL 198L, RoHS Compliant Application For Protection of 700 V or Less DC Drives, UPS, Inverters, Reduced Voltage Starters
UPC 782001947163

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok