Abbotsford
goug330240

MERSEN G330240 16Amp 690V Gould Fuses Fuse DIN URB Series

Price $205.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:G330240

Description

Extremely high Interrupting rating protection of power semiconductors according to IEC 269.1 and 4. gR class [gRB ratings 16 to 160 A] according to VDE 636-23. Full range protection. Improving safety and protection. Allows selective coordination. aR class [URC and URD Ratings 16 to 450A] according to VDE 636-23 and IEC 269.4. Connections according to DIN 43653/00C 80 and 110 mm between axes. DIN 43620/00C solid blades. Optional pin indicator for operating a microswitch.

Specifications

Brand Name Ferraz Shawmut Item Name Semiconductor Fuse
Voltage Rating 690 VAC Amperage Rating 160 A
Mounting Type Bolt-On Terminal Connection Blade
Contact Material Silver-Plated Copper Construction Ceramic
UPC 3605340363807

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok