Abbotsford
gouhsj225

MERSEN HSJ225 225A 600V Mersen HSJ Series Class J High Speed Fuse

Price $686.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:HSJ225

Description

FRZ HSJ225 225A STD FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American, High Speed Voltage Rating 600 VAC
Amperage Rating 225 A Interrupt Rating 200 kA
Fuse Class Class J Mounting Type Clip
Terminal Connection Blade Standards UL Listed to Standard 248-8, File E2317 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8
Application Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft-Starters, Solid State Relays UPC 782001329662

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok