MERSEN A4BY2000 2000A 600V Amp-Trap® A4BY Series Class L Time-Delay Fuse
Description
Time-delay class L fuse features unique dimensions prevent replacement by other fuse classes. Blade stamped catalog numbers for permanent identification. Glass melamine body and plated terminals provide superior reliability in harsh environments. A 4-second minimum time-delay at 500% rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Time Delay | Voltage Rating | 600 VAC |
Amperage Rating | 2000 A | Interrupt Rating | 200 kA |
Fuse Class | Class L | Mounting Type | Bolt-On |
Terminal Connection | Blade | Standards | UL 248-10, File E2137, CSA C22.2, No. 248.10 |
Application | Mains Feeders Circuit Breakers Load Centers Panelboards Switchboards Metering Centers | UPC | 782001939236 |
Packages
1 - UNIT - 1 |