Abbotsford
gouajt20n

MERSEN AJT20N 20A 600V Non-Indication Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse

Price $17.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:AJT20N

Description

Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000
Item Name Fuse Type Time Delay
Series AJT Voltage Rating 600 VAC, 500 VDC
Amperage Rating 20 A Interrupt Rating 200 kA at 600 VAC, 100 kA at 500 VDC
Fuse Class Class J Body Style Cylindrical, Non Rejection
Mounting Type Clip Terminal Connection Ferrule
Element Type Dual Indication SmartSpot Visual Open Fuse
Contact Material Tin Plated Copper Construction Melamine
Dimensions 13/16 in dia x 2-1/4 in L For Use With Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heating and General Loads, Transformers, Control Panels, Circuit Breaker Back-up, Bus Duct, Load Centers
Standards UL Listed, CSA Certified, RoHS Compliant, IEC 60269-2-1 Application For Handling Typical Motor and Transformer Inrush Currents, while also Providing Superior Current-Limiting Ability
UPC 782001497712

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok