Abbotsford
abbms132ps14165

ABB MS132-PS1-4-1-65 3-Phase 65A 4-Module MS116/MS132 Busbar

Price $42.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS132-PS1-4-1-65

Description

MS116/132 BUSBAR, 3PH, 65A, 4 MODULE

Specifications

Brand Name ABB Item Name Busbar
Type 3-Phase, 4-Module Size 13 mm L x 203.5 mm W x 32.3 mm H
Amperage Rating 65 A Voltage Rating 690 VAC/250 VDC
Connection Fork Temperature Rating -25 to 70 °C
For Use With MS116, MS132 Manual Motor Starters Standards cUL Listed, IEC/EN 60947-1, IEC/EN 60947-4-1, RoHS Compliant, UL 60947-1, 60947-4-1
Application Suitable for MS116, MS132 UPC 888614197084

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok