Abbotsford
pangb2b0306tpi1

PANDUIT 1/4 inch x 2 inch x 12 inch Telecommunications Grounding Busbars

Price $151.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GB2B0306TPI-1

Description

1/4" x 2" x 12" Telecommunications Grounding Busbars.KEY FEATURES AND BENEFITS:• Meets BICSI and J-STD-607-A requirements for network systems grounding applications• Made of high conductivity copper and tin-plated to inhibit corrosion• Comes pre-assembled with brackets and insulators attached for quick installation• Insulators provide 600 V of insulation• Use Panduit self-laminating laser/ink jet labels to identify busbars to meet TIA/EIA-606-A, see chart below

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Grounding Busbar Type Grounding Busbar
Size 12 in L x 2 in W x 1/4 in T Material Copper
Connection Screw Finish Tin Plated
Standards BICSI/TIA-607-D, cULus Listed for Grounding and Bonding Equipment Application Telecom/Data Center
UPC 074983659272

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok