Abbotsford
panrgrb19u

PANDUIT 19 inch Grounding Busbar Kit

Price $137.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGRB19U

Description

Grounding busbar, 19" (483mm) length, tin-plated, twenty holes arranged for flexibility in mounting with twenty #12-24 x 1/2" hex head screws installed, mounting hole sets have 5/8" (15.9mm) spacing, provided with two each #12-24 x 1/2", M6 x 12mm thread-forming screws, and two #12 flat washers for mounting.KEY FEATURES AND BENEFITS: • Provide the common grounding point within the cabinet• Optimized for installation on 19" racks or cabinets that meet EIA-310-D• Can be positioned anywhere on the rack or cabinet• Available pre-assembled with twenty mounting screws for quick and easy installation• Engineered to comply with US and International grounding requirements

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Grounding Busbar Kit Type Type RGRB
Size 19 in L Number of Holes 20
Material Copper Hole Size 0.2 in
Hole Spacing 0.6 in Finish Tin Plated
For Use With 19 in Racks Includes (20) #12-24 x 1/2 in Hex Head Screws, (2) Each #12-24 x 1/2 in, M6 x 12 Thread-Forming Screws, and (2) #12 Flat Washer
Standards EIA-310, UL 467 Listed, C22.2 No. 41-13 Certified, RoHS Compliant Application NA
UPC 074983660414

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok