Abbotsford
tabfbd18

ABB 18 inch 76.8 kcmil Blackburn Flexible Braid

Price $168.4700 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:FBD18
Documents Documents

Description

Blackburn® tin-plated copper braid for high conductivity and corrosion resistance. Enables linear expansion, equipment vibration and offset connections. For use in substation and grounding applications.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Flexible Braid Type Flexible Braid Connector - 2-Hole
Conductor Type Class 5, Flexible, Flat Conductor Size 76.8 kcmil
Mounting Hole Size 7/16 in Series/Model FB
Amperage Rating 350 - 1000 A Conductor Material Tin Plated Copper
Dimensions 18 in L x 1 in W x 18.03 in H Number of Mounting Holes 2
Standards UL File Number E3060, CSA File Number LR29625 Application Use in Substation and Grounding Applications
UPC 786210468730

Packages

1 - UNIT - 1 30 - UNIT = 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok