tab70ds

ABB 3/4 inch E-Z-Ground Driving Stud

In Stock
Price $29.9615 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:70ds

Description

E-Z-GROUND® Driving stud made of high strength steel. May be used with all standard threaded couplings.

Specifications

Brand Name Thomas & Betts Item Name Driving Stud
Type Ground Rod Accessories Material Steel
Thread Size 3/4-10 Standards CSA Certified, UL Listed
Application For Threaded Couplers while Driving Sectional Ground Rods UPC 783786800568

Packages

1 - UNIT = (1) 10 - UNIT = 10 100 - UNIT = 100 6000 - UNIT = 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok