Abbotsford
tabjab1h

ABB 1 inch Blackburn Ground Rod Clamp, 8 Sol. - 4/0 Str Wire Range, Copper

Price $37.6534 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JAB1H

Description

The BLACKBURN Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Clamp Type Hex Bolt
Conductor Size 4/0 AWG Stranded - 8 AWG Solid Cable Diameter 107.1 mm
Material Copper Finish Untreated
Standards UL E3060 UPC 783786802883

Packages

1 - UNIT - 1 50 - UNIT = 50 800 - UNIT = 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok