tabjab34

ABB 3/4 inch Blackburn Ground Rod Clamp, 8 Sol. - 1/0 Str Wire Range, Copper

In Stock
Price $23.8221 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:jab34

Description

The BLACKBURN Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Ground Rod Clamp Type Ground Rod Clamp
Conductor Size 8 AWG Solid - 1/0 AWG Stranded Material Copper
Finish Untreated Standards UL File Number E3060, CSA 29625
UPC 783786800711

Packages

1 - UNIT = (1) 50 - UNIT = 50 400 - UNIT = 400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok