Abbotsford
tabjab34c

ABB 3/4 inch+5/8 inch Blackburn Ground Rod Clamp, 8 Sol. - 3/0 Str. Wire Range, Copper

Price $10.2206 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JAB34C

Description

The IBERVILLE Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Clamp Type Non Insulated
Material Copper Finish Untreated
Standards UL File Number E3060 UPC 783786136711

Packages

1 - UNIT - 1 20 - UNIT = 20 200 - UNIT = 200 1120 - UNIT = 11200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok