Abbotsford
burk9p4cag1

HUBBELL K9P4CAG1 Neutral Bar Unplated, 9-Circuits 6061-T6 Aluminum Alloy Bar, Steel Bolt 3.53 in L

Price $21.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K9P4CAG1
Documents Documents

Description

Neutral bar made of aluminium.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Neutral Bar Type Unplated, 9-Circuits
Bar Width 0.31 in Bar Length 3.53 in
Bar Height 0.44 in Series K-AG1
Cable Tap 4-14 AWG Mounting Hole Quantity 11
Material 6061-T6 Aluminum Alloy Bar, Steel Bolt Finish Electro-Tin Plated Bar, Zinc Plated Bolt
Standards CSA Certified UPC 781810665541

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok