Abbotsford
nescnb4190

NESCO CNB4-190 Neutral Bar 190-Circuits Copper 60 in L

Inventory
Unavailable for order
Manufacturer:NESCO
Manufacturer #:CNB4-190

Description

Multi-circuit neutral bar made of solid high-conductivity pure electrolytic copper with plain copper finish. Easy to install, reusable. Feed wire can be located in any wire-position. Standard screws are plated steel, slotted, headless. Mounting holes provided in specified positions.

Specifications

Brand Name Greaves Item Name Neutral Bar
Type 190-Circuits Bar Width 0.31 in
Bar Length 60 in Bar Height 0.44 in
Voltage Rating 600 V Series CNB
Cable Main 14-4 AWG Material Copper
Finish Plain Includes Screws
Standards CSA Certified Application For Copper Cable

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok