AC DANDY DGB1 4-14 DGB Series Aluminum Mechanical Lug & Ground Bar
Description
PRODUCT FEATURES:- Main and secondary lugs- Dual rated Al/Cu lugs- Extruded aluminum body lugs- High strength, high conductivity lugs
Specifications
Brand Name | A.C. Dandy Products | Item Name | Ground Bar |
Bar Width | 7/16 in | Bar Length | 1-5/8 in |
Bar Height | 5/16 in | Cable Tap | (4) 4-14 AWG |
Material | Aluminum | Application | For Service Splitter Box |
Packages
1 - UNIT - 1 |