Abbotsford
ilsn174

ILSCO CANADA N-174AS ILSCO Copper Neutral Bars

Price $521.3382 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:N-174UNAS

Description

Neutral or ground bar. Manufactured from high strength copper tubing provides maximum conductivity. Range taking a wide range of conductor sizes can be used in the same connector. UL Recognized and CSA certified for 600 V ensures reliability for copper conductor.

Specifications

Brand Name Ilsco Item Name Neutral Bar
Type Long Bar Width 0.343 in
Bar Length 69 in Bar Height 0.468 in
Cable Tap 14-6 AWG Tap Quantity 174
Material Copper

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok