Abbotsford
ilsn8020

ILSCO CANADA N8020 ILSCO Aluminum Neutral Bar

Price $274.6478 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:N8020

Description

Long length aluminum neutral bar manufactured from high strength aluminum alloy. Provides low contact resistance. A wide range of conductor sizes can be used in the same connector. Suitable for either copper or aluminum conductors. Ensures reliability.

Specifications

Brand Name Ilsco Item Name Neutral Bar
Type Long Length Bar Width 0.312 in
Bar Length 72 in Bar Height 0.437 in
Voltage Rating 600 V Cable Tap 4-14 AWG
Mounting Hole Quantity 231 Material Aluminum Alloy
Finish Electro-Tin Plated Standards CSA Certified
Application For Either Copper or Aluminum Conductors UPC 783669945904

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok