HUBBELL 2AWG 1 1/4 inch-2 inch Outside Diameter Burndy Pipe Cu Ground Clamp, Copper
Description
Burndy Canada GA3 Ground Clamp, Copper, Unplated Finish, CSA Certified, For Water Ground Pipe
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Ground Clamp | Type | Ground Clamp |
Material | Copper | Finish | Unplated |
Standards | CSA Certified | Application | For Water Ground Pipe |
UPC | 781810424087 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |