Abbotsford
burgar3905

HUBBELL GAR3905 MECHANICAL CONNECTOR Mechanical Ground Connector 4-4/0 AWG

Price $255.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3905

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 4" - 5" Pipe, 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Ground Connector Type GAR3902
Conductor Size 4-4/0 AWG Material Copper Alloy Body, Galvanized Steel Hardware
Series/Model GAR Finish Galvanized
Dimensions 1-3/4 in L x 7-1/2 in W x 7-1/2 in H Standards UL 467, RoHS Compliant
Application For 4 - 5 in IPS Water Pipe, Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes, Direct Burial Cables UPC 781810234044

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok