Abbotsford
burgd184c

HUBBELL GD184C 8 AWG Solid - 4 AWG Stranded Mechanical Grounding Connector

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD184C

Description

Mechanical grounding connector, 2" Pipe Size, 2" Rod Size, 8 SOL - 4 STR Wire Size, 240 LBS/in Installation Torque.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Ground Connector Type GD
Conductor Size (2) 8 AWG Solid - 4 AWG Stranded Material Copper Alloy Body, Silicone Bronze Hardware
Series/Model GD Dimensions 1.31 in L x 3.69 in W x 4.38 in H
Standards UL 467, RoHS Compliant Application For 2 in IPS Water Pipe, Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete
UPC 781810260326

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok