Abbotsford
burgd2026

HUBBELL GD2026 3"- 3-1/2" Rod Mechanical Grounding Connector

Price $286.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD2026

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 3" to 3-1/2" Rod, 3" Pipe.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Ground Connector Type GD
Conductor Size (2) 4 AWG Solid - 2/0 AWG Stranded Material Copper Alloy Body, Silicone Bronze Hardware
Series/Model GD Dimensions 1-1/2 in L x 4.81 in W x 5.63 in H
Standards UL 467, RoHS Compliant Application For 3 in IPS Water Pipe, Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete
UPC 781810260388

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok