Abbotsford
tab3906bu

ABB 6 inch Blackburn Waterpipe Ground Clamp

Price $313.9972 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3906BU

Description

E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non-Insulated
Conductor Size 4-4/0 AWG Material Bronze U-Bolt and Nut with Bronzed Aluminum Cap and Crossbar
Finish Bright Standards UL File Number E3060, CSA Certified
Application For 6 in Water Pipe, Direct Burial UPC 786210805818

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok