Abbotsford
tab3908bu

ABB 10 inch Blackburn Waterpipe Ground Clamp

Price $465.7666 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3908BU

Description

E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non-Insulated
Conductor Size 4-4/0 AWG Material Bronze U-Bolt and Nut with Bronzed Aluminum Cap and Crossbar
Finish Bright Standards UL File Number E3060, CSA Certified
Application For 10 in Water Pipe, Direct Burial UPC 786210805832

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok