Abbotsford
tabg6

ABB 3/4 inch Type G Budget Line Ground Clamp

Price $16.3171 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:G6

Description

Ground Rod Clamps Type G - Budget-Line, Rod Size 3/4, Wire Range 10 Sol. - 2 Str.FEATURES:- Cast of high-strength corrosion-resistant copper alloy. UL listed for direct burial.- Furnished with hex head bolts. Simplified, compact design makes lasting, trouble-free connection.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Clamp Type Type G, Non-Insulated, Budget Line
Conductor Size 10 AWG Solid - 2 AWG Stranded Rod Size 3/4 in
Material Copper Alloy Dimensions 1-1/16 in L x 3/8 in W
Mounting 3/8-16 Screw Standards UL File Number E3060, CSA Certified, RoHS Compliant
Application For Direct Burial UPC 783786800681

Packages

1 - UNIT - 1 50 - UNIT = 50 400 - UNIT = 400 1600 - UNIT = 16000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok