HUBBELL 5/8 inch 4/0 AWG(Str.)-250 kcmil Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector
Description
Copper Compression Connector, 4/0 AWG(Str)-250 kcmil, 5/8" Ground Rod.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hygrid™ |
Item Name | Ground Rod Connector | Type | YGL-C, Fig |
Conductor Type | Stranded Copper | Conductor Size | 4/0 AWG - 250 kcmil |
Rod Size | 5/8 in | Material | Copper |
Dimensions | 0.88 in L x 2.14 in H | For Use With | Ground Rod |
Standards | UL 467 Listed, CSA Certified, RoHS Compliant, IEEE-837 | Application | For Direct Burial in Earth or Concrete |
UPC | 781810220740 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |