Abbotsford
burygl34c29

BURNDY YGL34C29 250kcmil-500kcmil Burndy® Type YGL-C Copper Compression Cross Grid Connector

Price $277.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGL34C29

Description

Copper Compression Cross Grid Connector, 250 kcmil - 500 kcmil or 5/8" - 3/4" Ground Rod or # 5 - 6 Rebar, 2 AWG (Str.) - 250 kcmil.

Specifications

Brand Name Burndy Sub Brand Hyground®, Hygrid™
Item Name Ground Grid Connector Type YGL-C
Conductor Type Commercial Stranded Copper Conductor Size 250 - 500 kcmil - 2 AWG - 250 kcmil
Material Copper Dimensions 2-1/2 in L
For Use With Ground Rod/Circular Conductor Standards UL 467 Listed, CSA Certified, RoHS Compliant, IEEE-837
Application For Direct Burial in Earth or Concrete UPC 781810220047

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok