MIL-STED DATA PRODUCTS F81 Mil-Sted Coupling Inline Fahrenheit Type
Description
F type female to female - F splice adapter - 1Ghz.
Specifications
Brand Name | Mil-Sted Data Products | Item Name | Inline Coupler |
Connection Type | Female | Frequency Rating | 3 - 5 GHz |
Impedance | 75 O | Material | Brass |
Finish | Nickel | Color | White |
For Use With | Keystone Plate | Application | For Indoor and Outdoor use |
Packages
100 - UNIT - (100) |