BURNDY YGL34C29 250kcmil-500kcmil Burndy® Type YGL-C Copper Compression Cross Grid Connector
Description
Copper Compression Cross Grid Connector, 250 kcmil - 500 kcmil or 5/8" - 3/4" Ground Rod or # 5 - 6 Rebar, 2 AWG (Str.) - 250 kcmil.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hygrid™ |
Item Name | Ground Grid Connector | Type | YGL-C |
Conductor Type | Commercial Stranded Copper | Conductor Size | 250 - 500 kcmil - 2 AWG - 250 kcmil |
Material | Copper | Dimensions | 2-1/2 in L |
For Use With | Ground Rod/Circular Conductor | Standards | UL 467 Listed, CSA Certified, RoHS Compliant, IEEE-837 |
Application | For Direct Burial in Earth or Concrete | UPC | 781810220047 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |