Abbotsford
mlsf81

MIL-STED DATA PRODUCTS F81 Mil-Sted Coupling Inline Fahrenheit Type

Price $0.9857 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:F81

Description

F type female to female - F splice adapter - 1Ghz.

Specifications

Brand Name Mil-Sted Data Products Item Name Inline Coupler
Connection Type Female Frequency Rating 3 - 5 GHz
Impedance 75 O Material Brass
Finish Nickel Color White
For Use With Keystone Plate Application For Indoor and Outdoor use

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok