Abbotsford
tabgg50040250

ABB GG500-40250 500 kcmil 4/0 or 250 kcmil E-Z-Ground® High Conductivity Wrought Copper

Price $139.3158 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GG500-40250

Description

Cable-to-cable or cable-to-rod connector suitable for direct burial or in concrete. Replaces exothermic welds.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Grid Connector Type Compression
Conductor Size 500 kcmil Main, 4/0 AWG or 250 kcmil Tap Rod Size 5/8 - 3/4 in
Material Copper For Use With TMB15I, TBM14M Hydraulic Tools
Standards UL E3060 Listed, CSA Certified, Meets IEEE 837 Application For Direct Burial and Offer a Safe Efficient Alternative to Exothermic Welding Products
UPC 786210063263

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok