Abbotsford
tabgg20302030

ABB GG2030-2030 2/0 or 3/0 AWG E-Z-Ground® High Conductivity Wrought Copper

Price $291.4498 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GG2030-2030

Description

Cable-to-cable or cable-to-rod connector suitable for direct burial or in concrete. Replaces exothermic welds.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Grid Compression Connector Type Interconnect, Cable-to-Cable/Rod
Conductor Size 2/0 AWG or 3/0 AWG Material High Conductivity Wrought Copper
Standards UL E3060 Listed, CSA 2884 Certified Application For Direct Burial
UPC 786210879758

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok