pangj672uh

PANDUIT GJ672UH TELECOM BONDING JUMPER72in L #6 AWG PRETERM

Availablefor Backorder
Price $66.34 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GJ672UH
Documents Documents

Description

One 72 length #6 AWG green wire with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAWH-L and the other end with LCC6-14JAW-L.

Specifications

Brand Name StructuredGround™ Sub Brand StructuredGround
Type Equipment Bonding Jumper Length 72 In.
Application Telecom/Data Center UPC 074983090044

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok