Abbotsford
burbgbl250

BURNDY BGBL250 6AWG-250KCMIL Aluminum 6-4/0AWG Solid Copper 6AWG-250KCMIL Stranded Copper Burndy Lay-In Mechanical Terminal Lug

Price $36.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BGBL250

Description

Aluminum Lay-in Lug, 250 kcmil-#6 AWG, 7/16" Stud, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Lay-In Lug Type BGBL
Conductor Size 6 AWG - 250 kcmil Stud Size 7/16-18
Material High Strength 6061-T6 Aluminum Conductor Material Aluminum and Copper
Tongue Size 1.18 in L x 0.88 in W x 1/4 in T Dimensions 2.18 in L x 1.72 in H
Mounting Hole Size 0.28 in Finish Electro-Tin Plated
Temperature Rating 90 °C Standards UL 486, AL9CU Rated, CSA Certified, RoHS Compliant
Application For Copper And Aluminum Conductor Combinations Up To 90 DEG C, 600 Volt Applications UPC 781810124819

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok