Abbotsford
gedtgl2

ABB TGL2 11 Small Terminal 3 Large Terminal General Electric TGL2 Powermark Gold™ Load Center Ground Bar Kit

Price $31.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TGL2

Description

Ground kit. (8) 14-8 (copper)/12-8 (aluminium), (6) 14-4 (copper)/6-4 (aluminium) KCMIL wire range. TGL4 and TGL8 mount interchangeably. Add-on equipment ground lug (for use on any TGL Kit). Suitable for use with up to 6 TPLUG108 lugs or 6 crimp lugs per pole.

Specifications

Brand Name Emerson Item Name Grounding Bar Kit
Type 14-Poles, Panel Mount Material Copper/Aluminum
Color/Finish Gold For Use With PowerMark Gold and PowerMark Plus Loadcenter
Includes (8) 14-8 AWG Copper/12-8 AWG Aluminum Terminals, (6) 14-4 AWG Copper/6-4 AWG Aluminum Terminals Application For Electrical Distribution and Control
UPC 783164008746
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok