Abbotsford
siedk1216sm1

SIEMENS CANADA DK1216SM-1 16 Circuit Siemens Load Center Door Kit for SEQ

Price $86.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:DK1216SM1

Description

Door kits for panelboard serie SEQ manufactured after jan 1992

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Door Kit Type Hinged Opening, Quick Locking
Material Steel Dimensions 13.1 in W x 1 in D x 17.6 in H
For Use With SEQ Series Load Centers Application For Residential use
UPC 662862567567

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok