SIEMENS CANADA DK24SM-1 24 Circuit 1 Phase 3 Wire 240V 60Amp Siemens Load Center Door Kit for SEQ
Description
Door kit for use with SEQ loadcentre, 1 phase, 3 wire, 240 V AC, 60 A, Available in grey, white and beige colours.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Door Kit | Material | Steel |
Color | Gray | Dimensions | 13.1 in W x 1 in D x 24.1 in H |
For Use With | SEQ Series Load Centers | Application | For Residential use |
UPC | 662862567574 |
Packages
1 - UNIT - 1 |