Abbotsford
sieechs075

SIEMENS CANADA Siemens Hub Opening Hub for HS Type 0.75 inch Conduit

Price $39.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ECHS075

Description

Interchangeable hub 3R type enclosure 125 A for SPA panel package Screw mounting, 3/4 inch conduit.

Specifications

Brand Name Siemens Sub Brand Load Centers
Item Name Loadcenter Rain Hub Size 3/4 in
Mounting Screw Mount Type HS, Thread
Finish Unpainted Dimensions 12.9 in L x 5.1 in W x 3.7 in H
For Use With Circuit Breakers, Load Centers Includes (4) Screws
Standards UL Listed, NEMA 3R Approved Application For Use Between the Load Center and the Conduit Holding the Wiring
UPC 783643456570

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok