Abbotsford
sieecqfl2

SIEMENS CANADA ECQFL2 3 Phase 100-225Amp Siemens Door Lock for EQ Panel

Price $149.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ECQFL2

Description

Add-A-lock for all EQ loadcentres, 3 phase, 100-225 A, Flush mount.

Specifications

Brand Name Siemens Sub Brand Load Centers
Item Name Flush Mount Lock Kit Type N/A
Dimensions 4 in For Use With EQ Series 100 A, 225 A Loadcenters
Standards N/A Application Residential use
UPC 783643453081

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok