SIEMENS CANADA 1 Phase 60Amp EEMAC3R Swift Devices Load Center Breaker Enclosure
Description
Main circuit breaker weatherproof enclosure consists of the enclosure for one breaker and cover suitable for service entrance or commercial disconnect. Available in version 1 phase 1 or 2 poles 240vac 15/125A type eemac3R. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA. Features: Outdoor EEMAC 3R enclosure. Accepts plug-in Q type breakers. One piece bus bar construction. Combination trim flush/surface.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Weather Proof Enclosure | Type | ENCLOSED BREAKER |
Width | 241 mm | Depth | 143 mm |
Height | 260 mm | For Use With | Single Phase 60 A 240 V 3 Circuit, 3-Wire 2 Pole Load Center |
Application | Outdoor | UPC | 662862004741 |
Packages
1 - UNIT - 1 |