gedtl412r250gf

ABB TL412R250GF 125Amp General Electric Single Phase Main Lug Load Centers

Not available for order
Price $237.87 / EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:TL412R250GF

Description

Spa panel for outdoor NEMA-3R enclosure. Total 1-pole maximum space for 1 inch is 4 and 1/2 inch is 8. Total 2-pole maximum space for 1 inch is 2 and 1/2 inch is 4. 8 total 1-pole space. Factory included 50A GFCI load center type. Top/bottom feed type. 1-2/0 AWG/KCMIL main wire size (copper-aluminium). TGL1 installed equipment ground kit.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Main Lug Load Center Type Load Center
Amperage Rating 5 A Phase 1
Includes Spa Panel with 50 A GFCI Breaker Application For Electrical Distribution and Control
UPC 783164384994

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok