SIEMENS SEQ16060SMD Loadcentres Load Center SEQ 60 A, 1 PH, 240 V, NEMA 1
Description
SEQ, MB, 16 Circuits, 60A, 1PH 3W, 120/240V, Type 1, SM, Aluminium, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Center | Type | SEQ |
Number of Circuits | 16 | Number of Spaces | 16/32 |
Voltage Rating | 240 V | Amperage Rating | 60 A |
Phase | 1 | Mounting Type | Combination |
Enclosure Type | NEMA 1 | Wiring Configuration | 3-Wire |
Conductor Size | 6-2/0 AWG | Finish | Gray |
Application | For Residential use | UPC | 662862571731 |
Packages
1 - UNIT - 1 |