Abbotsford
sieseq24100smk

SIEMENS CANADA SEQ24100SMK 100Amp 240V 1ph 24/48 Circut w/Door Siemens Maintenance Breaker Load Center, Grey

Price $600.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ24100SMK

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers with Knockout Type SEQ, Side
Number of Circuits 24 Number of Spaces 24S/48S
Number of Poles 2 Voltage Rating 240 VAC
Amperage Rating 100 A Phase 1
Mounting Type Combination Flush/Surface Breaker/Load Center Type Miniature/Earth Leakage
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Construction Steel Housing Dimensions 333 mm W x 95 mm D x 613 mm H
Application For Residential UPC 662862028020

Packages

1 - UNIT - 1 36 - UNIT - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok