SIEMENS SEQ40100D Loadcentres Single Phase Main Breaker Load Center with Door SEQ 100 A, 1 PH, 240 V,
Description
SEQ, MB, 40 Circuits, 100A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Center with Door | Type | SEQ |
Number of Circuits | 40 | Number of Spaces | 80 |
Voltage Rating | 240 V | Amperage Rating | 100 A |
Phase | 1 | Mounting Type | Combination Flush/Surface |
Wiring Configuration | 3 Wire | Conductor Size | 6-250 MCM |
Application | For Residential use | UPC | 662862571946 |
Packages
1 - UNIT - 1 |