Abbotsford
SIESEQ40150DW

SIEMENS SEQ40150D 150Amp 240VAC 40/80 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre with Door, White

Price $373.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40150DW
Documents Documents
Country of origin:Canada

Description

SEQ Loadcentre, Main Breaker, 40 Circuits, 150A, 1PH 3W, 120/240V, Type 1, Aluminum, Door, White

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Center with Door/Trim Type SEQ
Number of Circuits 40 Number of Spaces 80
Voltage Rating 240 V Amperage Rating 150 A
Phase 1 Mounting Type Combination Flush/Surface
Enclosure Type Type 1 Indoor Wiring Configuration 3 Wire
Conductor Size 6-250 MCM Finish White
Dimensions 362 mm W x 102 mm D x 914 mm H Standards CSA Certified
UPC 662862028259

Packages

1 - UNIT - 1