Abbotsford
sieseq40200d

SIEMENS CANADA SEQ40200D 200Amp 240V 1 Phase 40/80 Circuit Siemens Load Center Main Breaker, Grey

Price $415.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40200D

Description

Certified for mounting vertical, horizontal or inverted. Combo flush or surface mount. Certified for use with CU/AL conductors. Patented INSTA-WIRE neutrals and ground bars allow for faster installation, screws are backed out and ready for wire insertion.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 40 Number of Spaces 40S/80S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 200 A Phase 1
Mounting Type Combination Flush/Surface Breaker/Load Center Type Miniature/Earth Leakage
Wiring Configuration 3 Wire Conductor Size 6-250 MCM
Construction Steel Housing Dimensions 362 mm W x 102 mm D x 914 mm H
Includes Door Application For Residential
UPC 662862571977

Packages

1 - UNIT - 1 27 - SKID - 27
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok