Abbotsford
sieseq24100smdw

SIEMENS CANADA SEQ24100SMDW 100A Siemens Load Center Maintenance Breaker

Price $228.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ24100SMDW

Description

Service entrance Loadcenter with factory installed main breaker.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 24 Number of Spaces 48
Voltage Rating 240 V Amperage Rating 100 A
Phase 1 Mounting Type Surface
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Includes White Door, Cover Application For Residential
UPC 662862571793

Packages

1 - UNIT - 1 36 - SKID - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok