Abbotsford
sieseq32125sm

SIEMENS CANADA SEQ32125SM 125Amp 240V 1-Phase 3-Wire 32/64 CCT Siemens SEQ Service Entrance Loadcentre

Price $225.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ32125SM

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 32 Number of Spaces 64
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 125 A Phase 1
Mounting Type Surface Breaker/Load Center Type Miniature/Earth Leakage
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Construction Steel Housing Dimensions 333 mm W x 95 mm D x 689 mm H
Application For Residential UPC 662862004635

Packages

1 - UNIT - 1 27 - UNIT - 27
This website uses cookies to ensure you get the best experience on our website. Read more
Ok