SIEMENS SEQ32200DW Single Phase Main Breaker Load Centers SEQ 200 A, 1 PH, 0 - 120 VAC,
Description
Load center CSA 1PH with door.
Specifications
Brand Name | Siemens | Item Name | Single Phase Main Breaker Load Centers |
Type | SEQ | Voltage Rating | 0 - 120 VAC |
Amperage Rating | 200 A | Phase | 1 |
Terminal Connection | Screw | Frequency Rating | 50/60 Hz |
Degree of Protection | NEMA 3R | Dimensions | 362 mm W x 102 mm D x 838 mm H |
Includes | Door | Standards | CSA Certified |
UPC | 662862028167 |
Packages
1 - UNIT - 1 | 27 - SKID - 27 |